INA

INA Insert bearing with standard inner ring Cylindrical Outer Ring Press Fit Locking 208-XL-KRR-AH04

  • ERIKS:24025935
  • Manufacturer:4012802806557
Image 1
Save to list

€92.14/ pieceexcl. VAT

€111.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
2..-KRR
Shaft diameter
38.892 mm
Outer Diameter
80 mm
Width
27.5 mm
Dynamic load rating
32.5 kN
Static load rating
19.8 kN
With sealing
Yes
Limiting speed
10300 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Press Fit Locking