

€73.60/ pieceexcl. VAT
€89.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 27 mm |
Outer ring width | 18 mm |
Dynamic load rating | 34.5 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Limiting speed | 10.3 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |