

€44.46/ pieceexcl. VAT
€53.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 25 mm |
Outer ring width | 17 mm |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Limiting speed | 11.7 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |