

€32.24/ pieceexcl. VAT
€39.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Outer ring width | 16 mm |
Dynamic load rating | 20.7 kN |
Static load rating | 11.3 kN |
With sealing | Yes |
Limiting speed | 13.8 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |