

€23.99/ pieceexcl. VAT
€29.03incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 17.7 mm |
Outer ring width | 14 mm |
Dynamic load rating | 12.8 kN |
Static load rating | 6.6 kN |
With sealing | Yes |
Limiting speed | 18.8 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |