INA

INA Insert bearing with standard inner ring Cylindrical Outer Ring Press Fit Locking 204 RR AH06

  • ERIKS:14191336
Image 1
Save to list

€90.73/ pieceexcl. VAT

€109.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
2..-KRR
Shaft diameter
19.063 mm
Outer Diameter
45.225 mm
Width
15.494 mm
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Press Fit Locking