

€78.74/ pieceexcl. VAT
€95.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 16.03 mm |
Outer Diameter | 45.225 mm |
Width | 18.65 mm |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |