

€23.36/ pieceexcl. VAT
€28.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 18.3 mm |
Dynamic load rating | 9.8 kN |
Static load rating | 4.75 kN |
With sealing | Yes |
Limiting speed | 22.3 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |