

€21.81/ pieceexcl. VAT
€26.39incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 18.3 mm |
Outer ring width | 12 mm |
Dynamic load rating | 9.8 kN |
Static load rating | 4.75 kN |
With sealing | Yes |
Limiting speed | 22.3 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |