

€88.07/ pieceexcl. VAT
€106.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 2..-KRR |
Shaft diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 17 mm |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |