INA

INA Insert bearing with standard inner ring Cylindrical Outer Ring Press Fit Locking 203-KRR-AH03

  • ERIKS:24200758
Image 1
Save to list

€93.08/ pieceexcl. VAT

€112.63incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
2..-KRR
Shaft diameter
15.95 mm
Outer Diameter
50.8 mm
Width
15 mm
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Press Fit Locking