

€56.32/ pieceexcl. VAT
€68.15incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RABR |
Shaft diameter | 30 mm |
Outer Diameter | 72.2 mm |
Width | 38.2 mm |
Outer ring width | 23 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.3 kN |
With sealing | Yes |
Weight | 0.38 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |