

€46.49/ pieceexcl. VAT
€56.25incl. VAT
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RABR |
Shaft diameter | 25 mm |
Outer Diameter | 62.4 mm |
Width | 33.9 mm |
Outer ring width | 20.8 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Weight | 0.24 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |