

€36.80/ pieceexcl. VAT
€44.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RABR |
Shaft diameter | 15 mm |
Outer Diameter | 47.3 mm |
Width | 31.1 mm |
Outer ring width | 18 mm |
Dynamic load rating | 9.8 kN |
Static load rating | 4.75 kN |
With sealing | Yes |
Weight | 0.15 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |