

€55.77/ pieceexcl. VAT
€67.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RABR |
Shaft diameter | 30 mm |
Outer Diameter | 62.2 mm |
Width | 30.4 mm |
Outer ring width | 20.8 mm |
Dynamic load rating | 14.1 kN |
Static load rating | 8.3 kN |
With sealing | Yes |
Weight | 0.3 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |