

€60.77/ pieceexcl. VAT
€73.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCSM |
Shaft diameter | 30 mm |
Outer Diameter | 65.1 mm |
Width | 26.5 mm |
Outer ring width | 25.4 mm |
Dynamic load rating | 13.2 kN |
Static load rating | 8.3 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |