

€37.58/ pieceexcl. VAT
€45.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCR |
Shaft diameter | 20 mm |
Outer Diameter | 46 mm |
Width | 24.6 mm |
Outer ring width | 18.3 mm |
Dynamic load rating | 9.4 kN |
Static load rating | 5 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |