INA

INA Insert bearing with rubber liner Cylindrical Outer Ring Eccentric Locking Collar CRB35/110-XL

  • ERIKS:11669746
  • Manufacturer:4012802790191
Image 1
Radial Insert Ball Bearing with rubber interliner
Save to list

€73.60/ pieceexcl. VAT

€89.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CRB
Shaft diameter
35 mm
Outer Diameter
112.3 mm
Width
44.4 mm
Outer ring width
30 mm
Dynamic load rating
25.5 kN
Static load rating
15.3 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar