INA

INA Insert bearing with rubber liner Cylindrical Outer Ring Eccentric Locking Collar CRB30/92-XL

  • ERIKS:23524400
  • Manufacturer:4012802790214
Image 1
ball/brg/rubber/cartridge
Save to list

€61.18/ pieceexcl. VAT

€74.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CRB
Shaft diameter
30 mm
Outer Diameter
93 mm
Width
40.8 mm
Outer ring width
28 mm
Dynamic load rating
30.7 kN
Static load rating
11.3 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar