

€59.15/ pieceexcl. VAT
€71.57incl. VAT
36 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GSH..-2RSR-B |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 28 mm |
Outer ring width | 15 mm |
Dynamic load rating | 13.6 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 16 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Adapter Sleeve Locking |