

€244.41/ pieceexcl. VAT
€295.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GYE..-KRR-B |
Shaft diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 82.6 mm |
Outer ring width | 30 mm |
Dynamic load rating | 76 kN |
Static load rating | 54 kN |
With sealing | Yes |
Limiting speed | 5.6 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |