INA

INA Insert bearing Spherical Outer Ring Setscrew Locking GYE45-KRR-B-FA107-VA-HLA

  • ERIKS:11833998
  • Manufacturer:4054362377986
Image 1
Save to list

€209.32/ pieceexcl. VAT

€253.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GYE..-KRR-B-VA
Shaft diameter
45 mm
Outer Diameter
85 mm
Width
49.2 mm
Outer ring width
22 mm
Dynamic load rating
32.5 kN
Static load rating
20.4 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking