INA

INA Insert bearing Spherical Outer Ring Setscrew Locking GYE40-XL-KRR-B

  • ERIKS:11670312
  • Manufacturer:4012802782622
Image 1
Bearing,Self Lube,Metric,Insert,Spherical Outer,Setscrew Lock,Regreasable,40mm shaft diameter,INA brand
Save to list

€46.58/ pieceexcl. VAT

€56.36incl. VAT

26 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GYE..-KRR-B
Shaft diameter
40 mm
Outer Diameter
80 mm
Width
49.2 mm
Outer ring width
21 mm
Dynamic load rating
32.5 kN
Static load rating
19.8 kN
With sealing
Yes
Limiting speed
10.3 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking
Alternatives

€46.00/ pieceexcl. VAT

€55.66incl. VAT

112 In stock - Estimated delivery date 05/11/2026