INA

INA Insert bearing Spherical Outer Ring Setscrew Locking GYE40-KRR-B-VA-HLA

  • ERIKS:11833995
  • Manufacturer:4047643203098
Image 1
METRIC SELF LUBE INSERT
Save to list

€188.24/ pieceexcl. VAT

€227.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GYE..-KRR-B-VA
Shaft diameter
40 mm
Outer Diameter
80 mm
Width
49.2 mm
Outer ring width
21 mm
Dynamic load rating
31.5 kN
Static load rating
18.9 kN
With sealing
Yes
Limiting speed
10.3 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking