INA

INA Insert bearing Spherical Outer Ring Setscrew Locking GYE35-KRR-B-FA107-VA-HLA

  • ERIKS:11833991
  • Manufacturer:4054362377832
Image 1
Save to list

€157.33/ pieceexcl. VAT

€190.37incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GYE..-KRR-B-VA
Shaft diameter
35 mm
Outer Diameter
72 mm
Width
42.9 mm
Outer ring width
20 mm
Dynamic load rating
25.5 kN
Static load rating
15.3 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking