INA

INA Insert bearing Spherical Outer Ring Setscrew Locking GYE30-KRR-B-FA107

  • ERIKS:11833987
  • Manufacturer:4012802784565
Image 1
Save to list

€32.18/ pieceexcl. VAT

€38.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GYE..-KRR-B-VA
Shaft diameter
30 mm
Outer Diameter
62 mm
Width
38.1 mm
Outer ring width
19 mm
Dynamic load rating
19.5 kN
Static load rating
11.3 kN
With sealing
Yes
Limiting speed
13.8 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking