

€26.36/ pieceexcl. VAT
€31.90incl. VAT
6 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GYE..-KRR-B |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 34.1 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 16.7 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |
€26.04/ pieceexcl. VAT
€31.51incl. VAT
162 In stock - Estimated delivery date 26/10/2026