INA

INA Insert bearing Spherical Outer Ring Setscrew Locking GYE25-KRR-B-VA-HLA

  • ERIKS:11833986
  • Manufacturer:4047643203111
Image 1
Save to list

€107.87/ pieceexcl. VAT

€130.52incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GYE..-KRR-B-VA
Shaft diameter
25 mm
Outer Diameter
52 mm
Width
34.1 mm
Outer ring width
17 mm
Dynamic load rating
13.4 kN
Static load rating
7.5 kN
With sealing
Yes
Limiting speed
16.7 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking