INA

INA Insert bearing Spherical Outer Ring Setscrew Locking GYE12-XL-KRR-B

  • ERIKS:11669846
  • Manufacturer:4012802821390
Image 1
Bearing,Self Lube,Metric,Insert,Spherical Outer,Setscrew Lock,Regreasable,12mm shaft diameter,INA brand
Save to list

€24.08/ pieceexcl. VAT

€29.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GYE..-KRR-B
Shaft diameter
12 mm
Outer Diameter
40 mm
Width
27.4 mm
Outer ring width
12 mm
Dynamic load rating
9.8 kN
Static load rating
4.75 kN
With sealing
Yes
Limiting speed
22.3 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking