

€103.10/ pieceexcl. VAT
€124.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GYE..-KRR-B-VA |
Shaft diameter | 12 mm |
Outer Diameter | 40 mm |
Width | 25 mm |
Outer ring width | 12 mm |
Dynamic load rating | 9.2 kN |
Static load rating | 4.55 kN |
With sealing | Yes |
Limiting speed | 22.3 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |