INA

INA Insert bearing Spherical Outer Ring Setscrew Locking GY1108-KRR-B-AS2/V-FA106

  • ERIKS:12626306
  • Manufacturer:4012802304633
Image 1
Save to list

€51.18/ pieceexcl. VAT

€61.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GY..-KRR-B-AS2/V
Shaft diameter
1.1/2 in
Outer Diameter
80 mm
Width
49.2 mm
Outer ring width
21 mm
Dynamic load rating
32.5 kN
Static load rating
19.8 kN
With sealing
Yes
Limiting speed
10300 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking