INA

INA Insert bearing Spherical Outer Ring Setscrew Locking GAY15-XL-NPP-B-FA164

  • ERIKS:14191480
Image 1
Save to list

€167.64/ pieceexcl. VAT

€202.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAY..-NPP-B
Shaft diameter
15 mm
Outer Diameter
40 mm
Width
22 mm
Outer ring width
12 mm
Dynamic load rating
10.1 kN
Static load rating
4.75 kN
With sealing
Yes
Limiting speed
22.3 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking