

€199.84/ pieceexcl. VAT
€241.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AYN..-FFB |
Shaft diameter | 25 mm |
Outer Diameter | 68 mm |
Width | 35 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |