

€25.10/ pieceexcl. VAT
€30.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AY..-NPP-B |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 27 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 16.7 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |