

€102.80/ pieceexcl. VAT
€124.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AY..-NPP |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 23.7 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |