INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar RALE30-XL-NPP-B

  • ERIKS:23196175
  • Manufacturer:4012802781960
Image 1
Radial Insert Ball Bearing with spherical outer
Save to list

€34.13/ pieceexcl. VAT

€41.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RALE..-NPP-B
Shaft diameter
30 mm
Outer Diameter
55 mm
Width
26.5 mm
Outer ring width
13 mm
Dynamic load rating
132 kN
Static load rating
8.3 kN
With sealing
Yes
Limiting speed
15.7 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar