INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar RALE25-XL-NPP-B

  • ERIKS:23195988
  • Manufacturer:4012802782059
Image 1
Radial Insert Ball Bearing with spherical outer
Save to list

€28.39/ pieceexcl. VAT

€34.35incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RALE..-NPP-B
Shaft diameter
25 mm
Outer Diameter
47 mm
Width
25.5 mm
Outer ring width
12 mm
Dynamic load rating
10.1 kN
Static load rating
5.9 kN
With sealing
Yes
Limiting speed
18.6 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar