

€26.39/ pieceexcl. VAT
€31.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RALE..-NPP-B |
Shaft diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 24.5 mm |
Outer ring width | 12 mm |
Dynamic load rating | 9.4 kN |
Static load rating | 5 kN |
With sealing | Yes |
Limiting speed | 21.1 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |