INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar RAE25-XL-NPP-B-FA106

  • ERIKS:11835442
Image 1
Save to list

€33.29/ pieceexcl. VAT

€40.28incl. VAT

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RAE..-NPP-B
Shaft diameter
25 mm
Outer Diameter
52 mm
Width
31 mm
Dynamic load rating
14 kN
Static load rating
7.8 kN
With sealing
Yes
Limiting speed
16700 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar