INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar RAE20-XL-NPP-B

  • ERIKS:23524515
  • Manufacturer:4012802800593
Image 1
Bearing,Self Lube,Metric,Insert,Spherical Outer,Eccentric Collar Lock,20mm shaft diameter,INA brand
Save to list

€26.87/ pieceexcl. VAT

€32.51incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RAE..-NPP-B
Shaft diameter
20 mm
Outer Diameter
47 mm
Width
31 mm
Outer ring width
14 mm
Dynamic load rating
12.8 kN
Static load rating
6.6 kN
With sealing
Yes
Limiting speed
18.7 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar