INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GRAE60-XL-NPP-B-FA125.5

  • ERIKS:24203953
  • Manufacturer:4012802836202
Image 1
Save to list

€133.17/ pieceexcl. VAT

€161.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GRAE..-NPP-B
Shaft diameter
60 mm
Outer Diameter
110 mm
Width
53.1 mm
Dynamic load rating
56 kN
Static load rating
36 kN
With sealing
Yes
Limiting speed
7.3 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar