

€81.05/ pieceexcl. VAT
€98.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GRAE..-NPP-B |
Shaft diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 48.4 mm |
Outer ring width | 25 mm |
Dynamic load rating | 46 kN |
Static load rating | 29 kN |
With sealing | Yes |
Limiting speed | 8 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |