INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GRAE40-XL-NPP-B

  • ERIKS:11670307
  • Manufacturer:4012802800760
Image 1
Bearing,Self Lube,Metric,Insert,Spherica
Save to list

€50.92/ pieceexcl. VAT

€61.61incl. VAT

18 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GRAE..-NPP-B
Shaft diameter
40 mm
Outer Diameter
80 mm
Width
43.8 mm
Outer ring width
21 mm
Dynamic load rating
34.5 kN
Static load rating
19.8 kN
With sealing
Yes
Limiting speed
10.3 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar
Alternatives

€50.27/ pieceexcl. VAT

€60.83incl. VAT

61 In stock - Estimated delivery date 04/11/2026