INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GRAE40-NPP-B-AH08

  • ERIKS:14191530
Image 1
Save to list

€231.38/ pieceexcl. VAT

€279.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GRAE..-NPP-B
Shaft diameter
40 mm
Outer Diameter
80 mm
Width
43.8 mm
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar