

€46.36/ pieceexcl. VAT
€56.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GRAE..-NPP-B |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 39 mm |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Limiting speed | 11.7 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |