INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GRAE30-NPP-B-FA107/125.5

  • ERIKS:11833938
Image 1
Save to list

€43.13/ pieceexcl. VAT

€52.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GRAE..-NPP-B
Shaft diameter
30 mm
Outer Diameter
62 mm
Width
35.8 mm
Dynamic load rating
19.5 kN
Static load rating
11.3 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar