

€33.29/ pieceexcl. VAT
€40.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GRAE..-NPP-B |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 31 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14.9 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 16.7 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |