

€24.84/ pieceexcl. VAT
€30.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GRAE..-NPP-B |
Shaft diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 28.6 mm |
Outer ring width | 12 mm |
Dynamic load rating | 9.8 kN |
Static load rating | 4.75 kN |
With sealing | Yes |
Limiting speed | 22.3 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€24.02/ pieceexcl. VAT
€29.06incl. VAT
15 In stock - Estimated delivery date 04/11/2026