

€38.64/ pieceexcl. VAT
€46.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GRA..-NPP-B |
Shaft diameter | 1.3/16 in |
Outer Diameter | 62 mm |
Width | 35.8 mm |
Outer ring width | 18 mm |
Dynamic load rating | 20.7 kN |
Static load rating | 11.3 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€34.40/ pieceexcl. VAT
€41.62incl. VAT
Estimated delivery date - 06/11/2026