INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GNE70-XL-KRR-B

  • ERIKS:11669829
  • Manufacturer:4012802803563
Image 1
Radial Insert Ball Bearing with spherical outer
Save to list

€414.41/ pieceexcl. VAT

€501.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GNE..-KRR-B
Shaft diameter
70 mm
Outer Diameter
150 mm
Width
75.5 mm
Outer ring width
37 mm
Dynamic load rating
111 kN
Static load rating
68 kN
With sealing
Yes
Limiting speed
5.2 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar